Shop All Shovels and Scoops
Pipers Pit
Scoop Shovel, 48 in L Oak Handle
Mfr # PI1610988
Zoro # G004150555
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Oak
- Weight 3 lbs
- Blade Width 3 in
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipers Pit
- MFR # PI1610988
- Zoro # G004150555
- UPC # 780997932316
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 3 in |
Overall Height | 10 in |
Details
Handle Material | Oak |
Weight | 3 lbs |
Item | Scoop Shovel |
Blade Type | Scoop |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Bulb Planter, 3" dia., Steel T-Style (92302)
- PROTOCHEM LABORATORIES Drain Fly Repellent, 1 Gal. (PDRA15111)
- FIMCO Nylon Fitting, 3/8 In. x 1/2 In. (5067021)
- MATABI Safety Valve (83847606)
- HERRAGRO Round Point Shovel Long Handle wood (HG05605615)
- KENYON 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 28 in L Yellow (49657)
- L.H. DOTTIE 12 ga Drain Spade Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHD)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 28 in L White Polypropylene Handle (69825)
- KENYON 11 ga Trenching Shovel, 53 in L Extended Professional Grade Fiberglass Handle (89136)
- CORONA TOOLS 13.25 in Comfortable Grip Scooper Shovel (7760952)
- UNION TOOLS Drain Spade Shovel, 14" Tempered Steel Blade, 27 in L Hard Wood Handle (47107)
- Pipers Pit Shovels and Scoops