Shop All Shovels and Scoops
Pipers Pit
Professional Round Point Shovel, 42 in Wood Handle
Mfr # PI82219
Zoro # G004148927
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipers Pit
- MFR # PI82219
- Zoro # G004148927
- UPC # 654204336757
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Weedr 2 Prg Extd Reach W/Grip (GT 3254)
- OREGON Ignition Coil KOHLER (33-333)
- BRIGGS & STRATTON Breather Reed (697124)
- SUNBELT OUTER AIR FILTER-KUBOTA TC020-16320 10.5" x4.5" x4.5" (A-B1AF16320)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle (62242)
- BULLY TOOLS Pro Shingle Shovel, 10 ga. Steel Blade, Fiberglass Handle (91110)
- CORONA TOOLS Scoop Shovel, Stainless steel Blade, Wood Handle (CT 3264)
- TRUE TEMPER 48 in L Replacement Handle for Shovel (2037300)
- GERBER Not Applicable 14 ga Round Point Foldable Shovel, Steel Blade, 9-1/4 in L Black (22-41578)
- WESTWARD Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 46 -3/4 in L Yellow Fiberglass Handle (12V168)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Black Polypropylene Handle (69829)
- Pipers Pit Shovels and Scoops