Shop All Shovels and Scoops
Pipers Pit
Economy Grade Square Point Shovel, 42 in Hardwood Handle
Mfr # PI82220
Zoro # G704165767
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipers Pit
- MFR # PI82220
- Zoro # G704165767
- UPC # 654204336764
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETHICAL PET PRODUCTS Sm Skineeez Raccoon Toy (8639)
- SBM BIOADVANCED INSECT KILLR 40OZ (700377A)
- BIONIC STEEL Garden Hose Ss 5/8"X50' (2428)
- PLANO Z-Series Lure Wrap (PLABZ100)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62520)
- WORKFORCE Square Point Shovel, 48in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1252-1)
- FISKARS 8 in x 57.5 in Round Point Digging Shovel (396680-1001)
- CORONA TOOLS #12 Scoop Shovel, Poly Blade, 48 in L Wood Handle (SS 42001)
- POLY PRO TOOLS 16 oz Scoop Hand, Poly (P-6300G)
- CORONA TOOLS Scoop Shovel, 12 ga. Aluminum Blade, 48 in L Ash Wood Handle (SS 68000)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Pink Polypropylene Handle (69821)
- Pipers Pit Lawn & Garden Tools