Shop All Garden Hoes
Pipers Pit
65123 40 in. Professional Straight Grub Hoe Handle
Mfr # PI599826
Zoro # G604106945
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipers Pit
- MFR # PI599826
- Zoro # G604106945
- UPC # 723902295366
- Country of Origin China
- Category Garden Hoes
Description
Features
- Professional Straight Grub Hoe Handle.
- For Standard No. 8 Eye 3 x 2 in.
- Grub Hoes 3-1/2 To 5 lbs.
- High Gloss Fire Finish.
- Hang Up Hook In End Of Handle For Pegboard Display.
- Size - 40 in.
- Dimension - 3.89 x 0.54 x 0.52 in.
- Item Weight - 2.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pump Assembly, Water 8.4" x11.4" x14.3" (A-RE20023)
- STENS Tractor Seat Repair For Easily Repairs Rips, Holes, & Gouges; 420-190 (420-190)
- BRIGGS & STRATTON Chute, 28-33 (7019912YP)
- ILC Replacement for Ezgo / Cushman / Textron 26304g01 (26304G01 EZGO / CUSHMAN / TEXTRON)
- PIPERS PIT 66623 54 in. Professional Socket Hoe Handle (PI928240)
- BULLY TOOLS Mortar Hoe, Short, Fiberglass Handle (92419)
- SEYMOUR MIDWEST Eye Hoe, 71/2" Blade, Head Only (42801)
- SEYMOUR MIDWEST Italian Grape Hoe, 7" Blade, Head Only (42808GRA)
- CORONA TOOLS Hoe/Cultiv Ext Reach (GT 3244)
- KRAFT TOOL Gauge Rake Sled Replacement Hardware (CC975-04)
- BULLY TOOLS Garden Hoe, Long Fiberglass Handle (92353)
- Pipers Pit Garden Hoes