Pipers Pit

48in. Handle 14 Tine Economy Grade Bow Rake


original price: $48.14
18% off
new price: $39.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pipers Pit
  • MFR # PI82218
  • Zoro # G803738343
  • UPC #
    654204336740
  • Country of Origin China
  • Category Rakes

Description

  • Contoured handle with Clear lacquer finish
  • Steel ferrule
  • Durable 48" hardwood handle
  • Welded 14-tine
  • 13-.75" steel head
  • Length: 55.5
  • Width: 3.25
  • Height: 13.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.