Shop All Plant & Tree Support
Pipers Pit
31.25 in. Newport Plant Stand
Mfr # PI21818
Zoro # G804148783
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipers Pit
- MFR # PI21818
- Zoro # G804148783
- UPC # 657248069162
- Country of Origin United States
- Category Plant & Tree Support
Description
Need a place for your favorite indoor plant. Look no further than the Newport 39" Plant Stand, from . A top and bottom shelf that allows for 2 plants, or even collectibles. Also featuring a faux cement finish on the shelves, and black legs, it will easily coordinate with any existing decor. Also pair with the Newport 31" Plant Stand for to achieve the look of a set.
Features- Bottom shelf for additional display
- Great accent piece for any room
- Easy assembly
- Will complement any decor
- Tall Size: 31.25"
- Dimension: 39.5" H x 14.75" W x 14.75" L
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Landscape Rake, 24", 66" Yellow Handle (12100)
- EGO Backpack Blower, 600 cfm, 145 mph, 56 V (LB6000)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-24X30)
- MR. HEATER HOSE ASEMBLY BLK/GLD 60"" (F271163-60)
- PIPERS PIT 141042 Grade Stake 1 x 2 x 24 in.- pack of 24 (PI156553)
- PIPERS PIT 141051 Grade Stake 1 x 2 x 36 in. - (PI1495331)
- PIPERS PIT Newport Prism Tall Plant Stand (PI50705)
- ALGOPLUS AlgoPlus 532 1 litre Acid Loving Plants Liquid Fertilizer (532)
- FERTI-LOME GARDENER'S SPECIAL PLANT FOOD 11-15-11 (10784)
- GARDENCARE AgriLock Trellis Wire Fastener Medium Join or Tension (GA146661)
- GROWT Bamboo Stakes, 3Ft., Natural, PK25 (HGBB3)
- Pipers Pit Landscaping Materials