Shop All Nozzles & Wands
Pipers Pit
0.75 in. FPT Auto Inline Valve Control
Mfr # PI26864
Zoro # G904041168
original price:
$46.65
5% off
new price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipers Pit
- MFR # PI26864
- Zoro # G904041168
- UPC # 657248211264
- Country of Origin China
- Category Nozzles & Wands
Description
Made for high-quality, injection molded plastics, capable of handling pressures up to 120 PSI, this inline valve replaces any name brand automatic valve and is compatible with all 24V systems. The low profile, slim design allows it to fit in even the tightest spaces and valve boxes. The female threaded connection points allow for fast, glueless assembly.
Features- Use with Orbit's valve manifold system for fast, easy, glue-less assembly
- Replaces:Rain Bird, Hunter, Toro, Lawn Genie,Weathermatic, and Orbit valves
- Captured screws, plunger and spring prevent part loss during maintenance
- Screws compatible with standard, Phillips, or hex screwdrivers
- Compatible with all 24V systems
- Soft-close design reduces water hammer
- Fail-safe design prohibits continuous water flow to prevent flooding
- Irrigation System Component: Valve
- Inlet Size: 0.75 in.
- Weight: 1.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer E227 Door Bumper - Entry 2-1/4", Black (E227)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 54" x 37" x 35" (ELV543735)
- GENERAC Carburetor (0J58620157)
- MTD Puck-Brake (761-04060)
- ATD TOOLS Pistol Grip Adjustable Water Hose Nozzle (ATD-9100)
- LANDSCAPERS SELECT Nozzle Hose Brass 6In (GT1037)
- GILMOUR Adjustable Twist Brass Heavy-Duty Hose Nozzle (852812-1001)
- BEHRENS 10QT Sprinkling Can (210 RH)
- ORBIT IRRIGATION 9 Pattern Rhead 36 in. Wand (58674N)
- KOCHEK Standard Pellet Applicator with Showerhead Nozzle (IRBWPS-AD1S)
- MELNOR METAL NOZZLE (525C)
- Pipers Pit Nozzles & Wands