Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, Steel, White, 5.3 gal.
Mfr # 01-19-079-00028
Zoro # G1160039
Sold in multiples of 36 for $1,212.84
Item requires special delivery charges. A $2.78 per item surcharge will be applied.
$1,212.84
Free 30-Day Returns
Key Features
- Capacity 5.3 gal.
- Color White
- Shape Round
- Diameter 11-3/8"
- Height 15-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-079-00028
- Zoro # G1160039
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-3/8" |
Height | 15-5/16" |
Details
Item | Pail |
Capacity | 5.3 gal. |
Color | White |
Shape | Round |
Material | Steel |
Opening Type | Tight Head with Rieke Prep |
Lid Included | No |
UN Rating Liquid | Y1.8/280 |
Lining | Rust Inhibitor |
Standards | UN Rated |
Description
Tight Head Pail,Steel,White,5.3 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK5 (5TPK0)
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- ZORO SELECT Wardrobe Locker, Tan, Steel (794JC7)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx60"L (C1860-WGRT)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 5 gal., Standards: UN Rated (01-19-048-00186)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.7/100 (01-19-079-00291)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-7/16" (01-05-048-00156)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Handle Material: Metal (01-05-048-00154)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6" (01-05-048-00145)
- Pipeline Packaging Storage Pails & Buckets