Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, Steel, White, 5 gal., Height: 13-7/16"
Mfr # 01-19-079-00294
Zoro # G1160011
product price: $48.99
/ea
Sold in multiples of 36 for $1,763.64
Item requires special delivery charges. A $2.78 per item surcharge will be applied.
$1,763.64
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color White
- Shape Round
- Diameter 11-3/8"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-079-00294
- Zoro # G1160011
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-3/8" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | White |
Shape | Round |
Material | Steel |
Opening Type | Tight Head with 2" Plastic Plug |
Lid Included | No |
UN Rating Liquid | Y1.6/280 |
Lining | Red Phenolic |
Standards | UN Rated |
Description
Tight Head Pail,Steel,White,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111SR)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- SURTEK Black Steel Shelf Bracket 12X14 (137801)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16" (01-05-048-00062)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6.5 gal. (01-05-048-00162)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 7 gal. (01-19-048-00227)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- Pipeline Packaging Storage Pails & Buckets