Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.7/100
Mfr # 01-19-079-00291
Zoro # G1159923
product price: $36.49
/ea
Sold in multiples of 36 for $1,313.64
Item requires special delivery charges. A $2.78 per item surcharge will be applied.
$1,313.64
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Gray
- Shape Round
- Diameter 11-3/8"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-079-00291
- Zoro # G1159923
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-3/8" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Gray |
Shape | Round |
Material | Steel |
Opening Type | Tight Head with 2-1/8" Screw Cap and Spout |
Lid Included | No |
UN Rating Liquid | Y1.7/100 |
Lining | Rust Inhibitor |
Standards | UN Rated |
Description
Tight Head Pail,Steel,Gray,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER 1 1/4 in Adjustable Elbow/Tee Structural Pipe Fitting, Aluminum, 1.68 in Dia. (17-7)
- SMARTCELL Basket Divider, Chrome Plus, 12x6 (H126DV)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- PIPELINE PACKAGING Screw-top Lids (52840)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Tight Head Pail, Steel, Black, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00285)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Handle Material: Metal (01-05-048-00154)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- LEAKTITE Leaktite 6GLDBLU 5 Gallons Blue Reusable Easy Off Lid Pail (84305387745)
- Pipeline Packaging Storage Pails & Buckets