Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: X1.6/300
Mfr # 01-19-079-00014
Zoro # G1160002
product price: $36.19
/ea
Sold in multiples of 36 for $1,302.84
Item requires special delivery charges. A $2.78 per item surcharge will be applied.
$1,302.84
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Gray
- Shape Round
- Diameter 11-3/8"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-079-00014
- Zoro # G1160002
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-3/8" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Gray |
Shape | Round |
Material | Steel |
Opening Type | Tight Head with Rieke Prep |
Lid Included | No |
UN Rating Liquid | X1.6/300 |
Lining | Green Phenolic - 2 Coat |
Standards | UN Rated |
Description
Tight Head Pail,Steel,Gray,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Silver Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-SLV)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 5 (D3646BB3B1)
- UNITEC GoJak Storage Rack Rack Only (UNIG567R)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6" (01-05-048-00145)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Handle Material: Metal (01-05-048-00154)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-9/16in L (BTH5R-SC-W)
- Pipeline Packaging Storage Pails & Buckets