Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, Steel, Blue, 5.3 gal., Height: 15-5/16"
Mfr # 01-19-079-00296
Zoro # G1160090
Sold in multiples of 36 for $1,162.44
Item requires special delivery charges. A $2.78 per item surcharge will be applied.
$1,162.44
Free 30-Day Returns
Key Features
- Capacity 5.3 gal.
- Color Blue
- Shape Round
- Diameter 11-3/8"
- Height 15-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-079-00296
- Zoro # G1160090
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-3/8" |
Height | 15-5/16" |
Details
Item | Pail |
Capacity | 5.3 gal. |
Color | Blue |
Shape | Round |
Material | Steel |
Opening Type | Tight Head with Rieke Prep |
Lid Included | No |
UN Rating Liquid | Y1.8/200 |
Lining | Gold Phenolic |
Standards | UN Rated |
Description
Tight Head Pail,Steel,Blue,5.3 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100RD)
- GREENMADE 27 gal ClearYellow Snap Lock Storage Box 147 in H X 204 in W X 304 in D Stackable (691331)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 3.5 gal., Height: 9-11/16" (01-19-048-00057)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Diameter: 8" (01-05-048-00087)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- PIPELINE PACKAGING Tight Head Pail, 20L, HDPE, Nat (01-05-079-00033)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- POLAR-TECH Paint Can, 1 Quart, Round (HAZ1025)
- Pipeline Packaging Storage Pails & Buckets