Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, Steel, Blue, 5 gal., UN Rating Liquid: Y1.8/200
Mfr # 01-19-079-00287
Zoro # G1159950
product price: $34.19
/ea
Sold in multiples of 36 for $1,230.84
Item requires special delivery charges. A $2.78 per item surcharge will be applied.
$1,230.84
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Blue
- Shape Round
- Diameter 11-3/8"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-079-00287
- Zoro # G1159950
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-3/8" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Blue |
Shape | Round |
Material | Steel |
Opening Type | Tight Head with Rieke Prep |
Lid Included | No |
UN Rating Liquid | Y1.8/200 |
Lining | Buff Epoxy Phenolic |
Standards | UN Rated |
Description
Tight Head Pail,Steel,Blue,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Push In Fastener Red, 15 S (3274RED)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (3780EY)
- ZORO SELECT Aluminum Pallet, 48 in L, 48 in W, 5 1/4 in H (50788)
- TENNSCO Support Angle, 24 In Plywood, Medium Gray (BPS-24)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5.3 gal. (01-05-048-00138)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 7 gal. (01-19-048-00227)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 3.5 gal. (01-19-048-00175)
- PIPELINE PACKAGING Tight Head Pail, 20L, HDPE, Nat (01-05-079-00033)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- BWAY Pail, Screw Top, Round, 2.5 gal, HDPE, White (7J111)
- Pipeline Packaging Storage Pails & Buckets