Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, Steel, Blue, 5 gal., UN Rating Liquid: Y1.7/300
Mfr # 01-19-079-00011
Zoro # G1160045
product price: $46.69
/ea
Sold in multiples of 36 for $1,680.84
Item requires special delivery charges. A $2.78 per item surcharge will be applied.
$1,680.84
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Blue
- Shape Round
- Diameter 11-3/8"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-079-00011
- Zoro # G1160045
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-3/8" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Blue |
Shape | Round |
Material | Steel |
Opening Type | Tight Head with Rieke Prep |
Lid Included | No |
UN Rating Liquid | Y1.7/300 |
Lining | Buff Epoxy Phenolic |
Standards | UN Rated |
Description
Tight Head Pail,Steel,Blue,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/4 Dia., (10-7)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart 56 pc. LocHook Asst 4 Hanging Bins (LBC-18H)
- HALLOWELL Lower Shelf, 48in W x 12in D x 1-1/4in H (HWB-LS-48ME)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Handle Material: Metal (01-05-048-00154)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal. (01-05-048-00121)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 5 gal., Standards: UN Rated (01-19-048-00186)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6 gal., Diameter: 11-29/32" (01-05-048-00173)
- QORPAK Metal Can, Unlined, 16 oz., Round, PK50 (MET-03089)
- Pipeline Packaging Storage Pails & Buckets