Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, Steel, Blue, 5 gal., Height: 13-7/16"
Mfr # 01-19-079-00288
Zoro # G1160072
product price: $54.69
/ea
Sold in multiples of 36 for $1,968.84
Item requires special delivery charges. A $2.78 per item surcharge will be applied.
$1,968.84
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Blue
- Shape Round
- Diameter 11-3/8"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-079-00288
- Zoro # G1160072
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-3/8" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Blue |
Shape | Round |
Material | Steel |
Opening Type | Tight Head with 2" and 3/4" Rieke |
Lid Included | No |
UN Rating Liquid | Y1.5/300 |
Lining | Red Phenolic |
Standards | UN Rated |
Description
Tight Head Pail,Steel,Blue,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 27 in W, 30 1/2 in H, (3) Wide, (15) Openings (UCTL392(30)-5A-K-PL)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 18x19 Gray Price for pack of 4 (550148)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- PIPELINE PACKAGING PP Tub, White, 64 oz. (07-16-081-00025)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal. (01-05-048-00121)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00290)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572324CLR)
- Pipeline Packaging Storage Pails & Buckets