Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, Steel, Black, 5 gal., Height: 13-7/16"
Mfr # 01-19-079-00026
Zoro # G1160020
product price: $40.79
/ea
Sold in multiples of 36 for $1,468.44
Item requires special delivery charges. A $2.78 per item surcharge will be applied.
$1,468.44
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Black
- Shape Round
- Diameter 11-3/8"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-079-00026
- Zoro # G1160020
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-3/8" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Black |
Shape | Round |
Material | Steel |
Opening Type | Tight Head with 2" Rieke Fitting |
Lid Included | No |
UN Rating Liquid | Y1.8/300 |
Lining | Rust Inhibitor |
Standards | UN Rated |
Description
Tight Head Pail,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 29 7/8 in L, Yellow (QUS970YL)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HGA1)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- PIPELINE PACKAGING PP Tub, White, 64 oz. (07-16-081-00025)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00290)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- Pipeline Packaging Storage Pails & Buckets