Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, HDPE, Blue, 7 gal.
Mfr # 01-05-079-00034
Zoro # G1159101
product price: $30.59
/ea
Sold in multiples of 32 for $978.88
Item requires special delivery charges. A $2.66 per item surcharge will be applied.
$978.88
Free 30-Day Returns
Key Features
- Capacity 7 gal.
- Color Blue
- Shape Rectangle
- Length 11"
- Width 10-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-079-00034
- Zoro # G1159101
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 11" |
Width | 10-1/4" |
Height | 18-7/8" |
Details
Item | Pail |
Capacity | 7 gal. |
Color | Blue |
Shape | Rectangle |
Material | HDPE |
Opening Type | Tight Head |
Lid Included | No |
UN Rating Liquid | Y1.8/100 |
Standards | UN Rated |
Description
Tight Head Pail,HDPE,Blue,7 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430C)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (1PGF9)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- PIPELINE PACKAGING Screw-top Lids (52840)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 7 gal. (01-05-048-00223)
- VIKAN Hygienic Bucket, 1 1/2 gal, Green (568877)
- Pipeline Packaging Storage Pails & Buckets