Shop All Storage Pails & Buckets
Pipeline Packaging
Tight Head Pail, 20L, HDPE, Nat
Mfr # 01-05-079-00033
Zoro # G1159275
Sold in multiples of 36 for $698.04
Item requires special delivery charges. A $2.64 per item surcharge will be applied.
$698.04
Free 30-Day Returns
Key Features
- Capacity 20L
- Color natural
- Shape Square
- Height 14-27/32"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-079-00033
- Zoro # G1159275
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Height | 14-27/32" |
Details
Item | Pail |
Capacity | 20L |
Color | natural |
Shape | Square |
Material | HDPE |
Opening Type | Tight Head with Closed Vent |
Lid Included | No |
Used For | Liquids |
UN Rating Liquid | 3H1/Y1.8/100 |
Standards | FDA Approved, UN Rated |
Description
Tight Head Pail,20L,HDPE,Nat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-SN)
- SP SCIENCEWARE Storage Bin, Acrylic, 4 in; 5 in W, 7 3/4 in H, Clear, 6-1/2 in; 9-1/4 in L (F24987-0000)
- HALLOWELL Cell Phone Locker, (1) Wide, (5) Openings Light Gray (UCTL192(30)-5A-E-PL)
- LOCKUP Box Locker, 36 in W, 18 in D, 82 in H, (3) Wide, (18) Openings, Gray (LUPE-3W6T-PC1S-02-31-A)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-13/16" (01-05-048-00094)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 5 gal., Handle Material: 9 ga. Wire Handle with Plastic Grip (01-19-048-00191)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6 gal., Diameter: 11-29/32" (01-05-048-00173)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Handle Material: Metal (01-05-048-00154)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Height: 7-5/8" (01-05-048-00074)
- PIPELINE PACKAGING Open Head Pail, PP, Black, 38.5 oz. (01-16-048-00066)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Blue (SQ2140BL)
- Pipeline Packaging Storage Pails & Buckets