Shop All Storage Pails & Buckets
Pipeline Packaging
Screw-top Lids
Mfr # 52841
Zoro # G002697199
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12.7
- Width 12.7
- Height 1.5
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 52841
- Zoro # G002697199
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 12.7 |
Width | 12.7 |
Height | 1.5 |
Outside Diameter | 0.7 |
Details
Color | White |
Material | HDPE |
Description
These Screw-top Lids feature threaded plastic covers for quick opening and closing. These lids are made of 100% recycled, high-density polyethylene and are ribbed for reinforcement. These lightweight covers can be opened without tools and can be re-locked repeatedly. FDA-, UN- and DOT-approved.
NOTE: Always test product in pail material to determine compatibility. There are no gaskets in these lids.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-7B95)
- LOWELL Phillips Truss Scr 500pc (RS-500)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-13/16" (01-05-048-00094)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 7 gal. (01-05-048-00223)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 7 gal. (01-19-048-00227)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- Pipeline Packaging Storage Pails & Buckets