Shop All Storage Pails & Buckets
Pipeline Packaging
Screw-top Lids
Mfr # 52840
Zoro # G402697270
Sold in multiples of 12 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 10
- Width 10
- Height 1.3
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 52840
- Zoro # G402697270
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 10 |
Width | 10 |
Height | 1.3 |
Outside Diameter | 0.4 |
Details
Color | White |
Material | HDPE |
Description
These Screw-top Lids feature threaded plastic covers for quick opening and closing. These lids are made of 100% recycled, high-density polyethylene and are ribbed for reinforcement. These lightweight covers can be opened without tools and can be re-locked repeatedly. FDA-, UN- and DOT-approved.
NOTE: Always test product in pail material to determine compatibility. There are no gaskets in these lids.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- 80/20 Rt Hand 90 Deg Pivot Assy W/L-Handle 25S (25-4148)
- KOHLER Shelf Kit (1070999-GT1)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP22)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Green (ROP2150GR-M)
- Pipeline Packaging Storage Pails & Buckets