Shop All Storage Pails & Buckets
Pipeline Packaging
Screw-top Lids
Mfr # 52835
Zoro # G002697267
product price: $0.54
/ea
Sold in multiples of 16 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8.5
- Width 8.5
- Height 1.5
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 52835
- Zoro # G002697267
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 8.5 |
Width | 8.5 |
Height | 1.5 |
Outside Diameter | 0.25 |
Details
Color | White |
Material | HDPE |
Description
These Screw-top Lids feature threaded plastic covers for quick opening and closing. These lids are made of 100% recycled, high-density polyethylene and are ribbed for reinforcement. These lightweight covers can be opened without tools and can be re-locked repeatedly. FDA-, UN- and DOT-approved.
NOTE: Always test product in pail material to determine compatibility. There are no gaskets in these lids.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Joining Plate (40-4365)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- EXPO ENGINEERED Drum Heater With Thermostat Control For 55 Gallon Steel Drum, 60-250F, 120V (AGM-55 L/R 120V)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.5 in Pipe Size (4NXW4)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal. (01-05-048-00121)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round (01-05-048-00130)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- BEHRENS 5 Quart Steel Pail, Galvanized Steel (1205GS)
- Pipeline Packaging Storage Pails & Buckets