Shop All Storage Pails & Buckets
Pipeline Packaging
Screw-top Lids
Mfr # 25730-2
Zoro # G902697145
product price: $0.74
/ea
Sold in multiples of 7 for $5.18
$5.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 15
- Width 15
- Height 1.8
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 25730-2
- Zoro # G902697145
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 15 |
Width | 15 |
Height | 1.8 |
Outside Diameter | 1.4 |
Details
Color | White |
Material | HDPE |
Description
These Screw-top Lids feature threaded plastic covers for quick opening and closing. These lids are made of 100% recycled, high-density polyethylene and are ribbed for reinforcement. These lightweight covers can be opened without tools and can be re-locked repeatedly. FDA-, UN- and DOT-approved.
NOTE: Always test product in pail material to determine compatibility. There are no gaskets in these lids.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI)
- ZORO SELECT Hook (S10000908)
- STRUCTURAL PLASTICS Containment Tray, Black w/White Stripe (CTW300124)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Diameter: 8" (01-05-048-00087)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5.3 gal. (01-05-048-00138)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 5 gal., Standards: UN Rated (01-19-048-00186)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 7 gal. (01-05-048-00223)
- Pipeline Packaging Storage Pails & Buckets