Shop All Storage Pails & Buckets
Pipeline Packaging
PP Tub, White, 85 oz.
Mfr # 07-16-081-00028
Zoro # G1162425
product price: $1.19
/ea
Sold in multiples of 200 for $238.00
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 85 oz.
- Color White
- Shape Round
- Diameter 6.41"
- Height 6.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 07-16-081-00028
- Zoro # G1162425
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 6.41" |
Height | 6.44" |
Details
Item | Tub |
Capacity | 85 oz. |
Color | White |
Shape | Round |
Material | polypropylene |
Lid Included | No |
Description
PP Tub,White,85 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Comfort Grip Handle - 4", Orange (S21SG4O)
- MANHATTAN COMFORT Eiffel 2-Piece Garage Set in Matte Black (2-256BMC8)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Chrome (32V422)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Diameter: 8" (01-05-048-00087)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5 gal., Height: 13-7/16" (01-19-079-00288)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. (01-05-048-00059)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 7 gal. (01-05-048-00223)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00001)
- Pipeline Packaging Storage Pails & Buckets