Shop All Storage Pails & Buckets
Pipeline Packaging
PP Tub, White, 64 oz.
Mfr # 07-16-081-00025
Zoro # G1162382
Sold in multiples of 280 for $837.20
$837.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Color White
- Shape Round
- Material polypropylene
- Lid Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 07-16-081-00025
- Zoro # G1162382
- Country of Origin United States
- Category Storage Pails & Buckets
Details
Item | Tub |
Capacity | 64 oz. |
Color | White |
Shape | Round |
Material | polypropylene |
Lid Included | No |
Use Lid Number | Mfr. No. L610, L610F |
Description
PP Tub,White,64 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc Plated Steel Peg Board Spacer 24 pc (N182-004)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-201BL)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Basket, 8.38"Lx4.88"Wx3. (00-00363244-01)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.7/100 (01-19-079-00291)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Diameter: 8" (01-05-048-00087)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round (01-05-048-00130)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 7 gal. (01-19-048-00227)
- PIPELINE PACKAGING Tight Head Pail, 20L, HDPE, Nat (01-05-079-00033)
- GOURMETGALLEY 6GLD 5 Gallons White Reusable Easy Off Lid Pail - White - 5 gallons (GO3579775)
- Pipeline Packaging Storage Pails & Buckets