Shop All Storage Pails & Buckets
Pipeline Packaging
Open Pail Head, 20L, HDPE, White
Mfr # 01-05-048-00065
Zoro # G1158794
product price: $12.75
/ea
Sold in multiples of 108 for $1,377.00
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$1,377.00
Free 30-Day Returns
Key Features
- Capacity 20L
- Shape Round
- Diameter 11-29/32"
- Height 15-7/16"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00065
- Zoro # G1158794
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 15-7/16" |
Details
Item | Pail with CWL |
Capacity | 20L |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
UN Rating Liquid | Y1.5/30 |
Nestable | Yes |
Standards | UN Rated |
Description
Open Pail Head,20L,HDPE,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- FINISH THOMPSON. Finish Thompson 40 EFP-40 Polypro Pump Tube with Stainless Steel Shaft, (DEFP003)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- TENNSCO Standard Keyed Cam Lock, Key Different (CL-1)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Width: 5-7/8" (01-05-048-00068)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round (01-05-048-00130)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-7/16" (01-05-048-00156)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16" (01-05-048-00062)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- PIPELINE PACKAGING PP Tub, White, 85 oz. (07-16-081-00028)
- Pipeline Packaging Storage Pails & Buckets