Shop All Storage Pails & Buckets
Pipeline Packaging
Open Pail Head, 20L, HDPE, Black
Mfr # 01-05-048-00058
Zoro # G1158532
Sold in multiples of 108 for $1,387.80
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$1,387.80
Free 30-Day Returns
Key Features
- Capacity 20L
- Color Black
- Shape Round
- Diameter 11-29/32"
- Height 15-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00058
- Zoro # G1158532
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 15-7/16" |
Details
Item | Pail |
Capacity | 20L |
Color | Black |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
UN Rating Liquid | Y1.5/30 |
Nestable | Yes |
Standards | UN Rated |
Description
Open Pail Head,20L,HDPE,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- KRUEGER Leak Gauge, Tank, 42", 2"NPT (K-2-42)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6HG)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.7/100 (01-19-079-00291)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- PIPELINE PACKAGING Open Head Pail, PP, Black, 38.5 oz. (01-16-048-00066)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16" (01-05-048-00062)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6.5 gal. (01-05-048-00162)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- BASCO Tall Plastic Container, 1 gal. (EZ-ET14)
- Pipeline Packaging Storage Pails & Buckets