Shop All Storage Pails & Buckets
Pipeline Packaging
Open Pail Head, 12L, HDPE, Black
Mfr # 01-05-048-00125
Zoro # G1158724
product price: $9.39
/ea
Sold in multiples of 180 for $1,690.20
Item requires special delivery charges. A $0.56 per item surcharge will be applied.
$1,690.20
Free 30-Day Returns
Key Features
- Capacity 12L
- Color Black
- Shape Round
- Diameter 11-7/8"
- Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00125
- Zoro # G1158724
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-7/8" |
Height | 9-1/2" |
Details
Item | Pail |
Capacity | 12L |
Color | Black |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. LTGZ |
Used For | Dry Products, Liquid Products |
Nestable | Yes |
Standards | FDA Approved |
Description
Open Pail Head,12L,HDPE,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (2KPN3)
- ZORO SELECT Shelf Liner 36"x24", White, 4PK (5GRE6)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Black Epoxy Coated Steel Shelf for LocBoard (56186-BLK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6 gal., Diameter: 11-29/32" (01-05-048-00173)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 3.5 gal. (01-19-048-00175)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-7/16" (01-05-048-00156)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal., Height: 9-1/4" (01-05-048-00119)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Diameter: 8" (01-05-048-00087)
- Pipeline Packaging Storage Pails & Buckets