Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, White, 3 gal.
Mfr # 01-19-048-00147
Zoro # G1159600
product price: $14.19
/ea
Sold in multiples of 132 for $1,873.08
Item requires special delivery charges. A $0.76 per item surcharge will be applied.
$1,873.08
Free 30-Day Returns
Key Features
- Capacity 3 gal.
- Color White
- Shape Round
- Diameter 11-13/16"
- Height 8-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00147
- Zoro # G1159600
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 8-9/16" |
Details
Item | Pail |
Capacity | 3 gal. |
Color | White |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y2.1/100 |
Nestable | Yes |
Lining | Rust Inhibitor |
Standards | UN Rated |
Description
Open Head Pail,Steel,White,3 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 14 1/8 in L, Not Applicable W, 4 13/32 in H, 6 PK (40234)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G1164-DL)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, White, 12 inch height (9910121830)
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71119)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. (01-05-048-00059)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16" (01-05-048-00062)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-13/16" (01-05-048-00094)
- HOMZ Durabilt 14.375 in. H X 20.5 in. W X 30.75 in. D Stackable Utility Tote (4427BKYL.04)
- Pipeline Packaging Storage Pails & Buckets