Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Gray, 7 gal.
Mfr # 01-19-048-00227
Zoro # G1159835
product price: $26.89
/ea
Sold in multiples of 72 for $1,936.08
Item requires special delivery charges. A $1.39 per item surcharge will be applied.
$1,936.08
Free 30-Day Returns
Key Features
- Capacity 7 gal.
- Color Gray
- Shape Round
- Diameter 11-13/16"
- Height 17-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00227
- Zoro # G1159835
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 17-15/16" |
Details
Item | Pail |
Capacity | 7 gal. |
Color | Gray |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
Nestable | Yes |
Lining | Rust Inhibitor |
Description
Open Head Pail,Steel,Gray,7 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Polyethylene Drum Faucet (DRM347)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 18 in L, Black (QUS260BR)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- PIPELINE PACKAGING PP Tub, White, 85 oz. (07-16-081-00028)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Handle Material: Metal (01-05-048-00154)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.7/100 (01-19-079-00291)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- LEAKTITE Leaktite 6GLDBLU 5 Gallons Blue Reusable Easy Off Lid Pail (84305387745)
- Pipeline Packaging Storage Pails & Buckets