Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Gray, 6 gal.
Mfr # 01-19-048-00225
Zoro # G1159810
product price: $20.15
/ea
Sold in multiples of 72 for $1,450.80
Item requires special delivery charges. A $1.39 per item surcharge will be applied.
$1,450.80
Free 30-Day Returns
Key Features
- Capacity 6 gal.
- Color Gray
- Shape Round
- Diameter 11-13/16"
- Height 15-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00225
- Zoro # G1159810
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 15-11/16" |
Details
Item | Pail with CWL |
Capacity | 6 gal. |
Color | Gray |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y1.6/50 |
Nestable | Yes |
Lining | Rust Inhibitor |
Standards | UN Rated |
Description
Open Head Pail,Steel,Gray,6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Shlf Wardrobe 6Ftx12In Wht (1361)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 51 in H, 3 Shelves, Black (S6624X3)
- FLEMING SUPPLY Fleming Supply 41 Compartment Hardware Storage Box (389527VYZ)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6 gal., Diameter: 11-29/32" (01-05-048-00173)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-13/16" (01-05-048-00094)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 3.5 gal., Height: 9-11/16" (01-19-048-00057)
- PIPELINE PACKAGING PP Tub, White, 85 oz. (07-16-081-00028)
- BEHRENS Comfort Grip Handles - 3", Orange (S21SG3O)
- Pipeline Packaging Storage Pails & Buckets