Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Gray, 5.3 gal.
Mfr # 01-19-048-00199
Zoro # G1159801
product price: $18.79
/ea
Sold in multiples of 108 for $2,029.32
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$2,029.32
Free 30-Day Returns
Key Features
- Capacity 5.3 gal.
- Color Gray
- Shape Round
- Diameter 11-13/16"
- Height 14-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00199
- Zoro # G1159801
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 14-11/16" |
Details
Item | Pail with CWL |
Capacity | 5.3 gal. |
Color | Gray |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y2.0/100 |
Nestable | Yes |
Lining | Gold Phenolic |
Standards | UN Rated |
Description
Open Head Pail,Steel,Gray,5.3 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid 5J91 FastTrack Garage 5 Pieces All In One Kit (1784417)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- PRIME-LINE Shelf Support Peg 15Lb (U 10163)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Blue (QSB104BL)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 7 gal. (01-19-048-00227)
- PIPELINE PACKAGING PP Tub, White, 32 oz. (07-16-081-00013)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 5 gal., Handle Material: 9 ga. Wire Handle with Plastic Grip (01-19-048-00191)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572024CLR)
- Pipeline Packaging Storage Pails & Buckets