Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.8/100
Mfr # 01-19-048-00189
Zoro # G1159731
product price: $23.19
/ea
Sold in multiples of 108 for $2,504.52
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$2,504.52
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Gray
- Shape Round
- Diameter 11-13/16"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00189
- Zoro # G1159731
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Gray |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y1.8/100 |
Nestable | Yes |
Lining | Buff Epoxy Phenolic |
Standards | UN Rated |
Description
Open Head Pail,Steel,Gray,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Blue (SSB485BL)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- TRESTON Pegboard Kit, Steel, Blue (C52007101)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLO)
- PIPELINE PACKAGING Screw-top Lids (52840)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6 gal., Diameter: 11-29/32" (01-05-048-00173)
- PIPELINE PACKAGING Open Head Pail, PP, Black, 38.5 oz. (01-16-048-00066)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round (01-05-048-00130)
- PIPELINE PACKAGING PP Tub, White, 64 oz. (07-16-081-00025)
- BEHRENS Comfort Grip Handle - 4", Black (S21SG4B)
- Pipeline Packaging Storage Pails & Buckets