Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Gray, 5 gal., Height: 13-7/16"
Mfr # 01-19-048-00190
Zoro # G1159704
product price: $20.49
/ea
Sold in multiples of 108 for $2,212.92
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$2,212.92
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Gray
- Shape Round
- Diameter 11-13/16"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00190
- Zoro # G1159704
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 13-7/16" |
Details
Item | Pail with CWL |
Capacity | 5 gal. |
Color | Gray |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y1.5/100 |
Nestable | Yes |
Lining | Buff Epoxy Phenolic |
Standards | UN Rated |
Description
Open Head Pail,Steel,Gray,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035CL)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 10 7/8 in L, 5 in H (DG91050CL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- ZORO SELECT Lid, Red, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-R)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2.5 gal. (01-05-048-00018)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5.3 gal. (01-05-048-00138)
- PIPELINE PACKAGING Open Head Pail, PP, Black, 38.5 oz. (01-16-048-00066)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- GOURMETGALLEY 6GLD 5 Gallons White Reusable Easy Off Lid Pail - White - 5 gallons (GO3579775)
- Pipeline Packaging Storage Pails & Buckets