Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Gray, 3.5 gal., Height: 9-11/16"
Mfr # 01-19-048-00057
Zoro # G1159512
product price: $17.29
/ea
Sold in multiples of 108 for $1,867.32
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$1,867.32
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Color Gray
- Shape Round
- Diameter 11-13/16"
- Height 9-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00057
- Zoro # G1159512
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 9-11/16" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | Gray |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y2.0/100 |
Nestable | Yes |
Lining | Gold Phenolic |
Standards | UN Rated |
Description
Open Head Pail,Steel,Gray,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- WHITMOR 9 in. H X 20 in. W X 12 in. L White Stackable Shelf (6023-3121)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00290)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. (01-19-048-00148)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- Pipeline Packaging Storage Pails & Buckets