Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Blue, 6 gal.
Mfr # 01-19-048-00230
Zoro # G1159783
product price: $29.69
/ea
Sold in multiples of 60 for $1,781.40
Item requires special delivery charges. A $1.67 per item surcharge will be applied.
$1,781.40
Free 30-Day Returns
Key Features
- Capacity 6 gal.
- Color Blue
- Shape Round
- Diameter 11-13/16"
- Height 15-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00230
- Zoro # G1159783
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 15-11/16" |
Details
Item | Pail |
Capacity | 6 gal. |
Color | Blue |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
Nestable | Yes |
Lining | Rust Inhibitor |
Description
Open Head Pail,Steel,Blue,6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 32 1/4 in L, 20 13/32 in W, 24 1/2 in H (RMRT310000)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEL3)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY1)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5.3 gal. (01-05-048-00138)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6" (01-05-048-00145)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- Pipeline Packaging Storage Pails & Buckets