Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Blue, 5 gal.
Mfr # 01-19-048-00187
Zoro # G1159713
product price: $25.59
/ea
Sold in multiples of 108 for $2,763.72
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$2,763.72
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Blue
- Shape Round
- Diameter 11-13/16"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00187
- Zoro # G1159713
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Blue |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y2.0/100 |
Nestable | Yes |
Lining | Gold Phenolic |
Standards | UN Rated |
Description
Open Head Pail,Steel,Blue,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 11 1/2 in H, 1.78 cu ft Volume Capacity (NXO2415-11.5 GRAY)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- TENNSCO Shelf, 24 in D, 96 in W (BPB-96-24)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5.3 gal. (01-05-048-00138)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Width: 5-7/8" (01-05-048-00068)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-13/16" (01-05-048-00094)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. (01-19-048-00148)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16" (01-05-048-00062)
- Pipeline Packaging Storage Pails & Buckets