Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Blue, 3.5 gal.
Mfr # 01-19-048-00175
Zoro # G1159652
product price: $20.49
/ea
Sold in multiples of 108 for $2,212.92
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$2,212.92
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Shape Round
- Diameter 11-13/16"
- Height 9-11/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00175
- Zoro # G1159652
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 9-11/16" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | Blue |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y1.6/50 |
Nestable | Yes |
Lining | Rust Inhibitor |
Standards | UN Rated |
Description
Open Head Pail,Steel,Blue,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Black, 11 5/8 in L (QSB102CO)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- QUEST MFG Single-Sided Vented Cantilever Shelf, 1U, 19" x 12"D, Black (ES0219-0212)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. (01-19-048-00148)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- PIPELINE PACKAGING Open Head Pail, PP, Black, 38.5 oz. (01-16-048-00066)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- S & H INDUSTRIES PAIL TIPPER SINGLE CONTAINER (KE78030)
- Pipeline Packaging Storage Pails & Buckets