Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Black, 5 gal., UN Rating Liquid: Y1.8/100
Mfr # 01-19-048-00184
Zoro # G1159722
product price: $27.19
/ea
Sold in multiples of 108 for $2,936.52
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$2,936.52
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Shape Round
- Diameter 11-13/16"
- Height 13-7/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00184
- Zoro # G1159722
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Black |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y1.8/100 |
Nestable | Yes |
Lining | Rust Inhibitor |
Standards | UN Rated |
Description
Open Head Pail,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Drawer Safe (NOCH-11EL)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T806)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND STEEL (08005)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. (01-19-048-00148)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5.3 gal. (01-05-048-00138)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16" (01-05-048-00062)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- PARTNERS BRAND Plastic Pail, Closed Head, 5 Gallon, White, 1/Each (HAZ1075)
- Pipeline Packaging Storage Pails & Buckets