Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Black, 5 gal., Standards: UN Rated
Mfr # 01-19-048-00186
Zoro # G1159759
product price: $22.39
/ea
Sold in multiples of 108 for $2,418.12
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$2,418.12
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Shape Round
- Diameter 11-13/16"
- Height 13-7/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00186
- Zoro # G1159759
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Black |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y1.8/100 |
Nestable | Yes |
Lining | Red Phenolic |
Standards | UN Rated |
Description
Open Head Pail,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5032)
- AZAR DISPLAYS Two-Tier 10" & 12" Bowl Counter Display (720204)
- FATH Monitor Mount, Polyamide, 118 xx112.7 mm (061SM7510040)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Screw-top Lids (52840)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6 gal., Diameter: 11-29/32" (01-05-048-00173)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- BASCO Steel Pail, Open Head, Lug Cover, 5 Gall (176171)
- Pipeline Packaging Storage Pails & Buckets