Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Black, 5 gal., Lining: Rust Inhibitor
Mfr # 01-19-048-00182
Zoro # G1159689
product price: $23.59
/ea
Sold in multiples of 108 for $2,547.72
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$2,547.72
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Shape Round
- Diameter 11-13/16"
- Height 13-7/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00182
- Zoro # G1159689
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 13-7/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Black |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
Nestable | Yes |
Lining | Rust Inhibitor |
Description
Open Head Pail,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tub w/ Rope Handles, 18 Gal, Black (0402GRBK.08)
- ECONOCO Grid 6", Hook, Chrome, 96PK (GW/H6)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230BK)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal., Height: 9-1/4" (01-05-048-00119)
- PIPELINE PACKAGING Tote w/Red 6" Cap, Fittings, Nat, 275 gal. (06-05-080-00004)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6" (01-05-048-00145)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 5 gal., Standards: UN Rated (01-19-048-00186)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- Pipeline Packaging Storage Pails & Buckets