Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Black, 5 gal., Lining: Buff Epoxy Phenolic
Mfr # 01-19-048-00178
Zoro # G1159670
product price: $20.49
/ea
Sold in multiples of 108 for $2,212.92
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$2,212.92
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Black
- Shape Round
- Diameter 11-13/16"
- Height 13-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00178
- Zoro # G1159670
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 13-7/16" |
Details
Item | Pail with CWL |
Capacity | 5 gal. |
Color | Black |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y1.8/100 |
Nestable | Yes |
Lining | Buff Epoxy Phenolic |
Standards | UN Rated |
Description
Open Head Pail,Steel,Black,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- MESA SAFE Mesa Safe MFL2014E-OLK Depository Safe Single Door Outer Locker Electronic Lock (MFL2014E-OLK)
- LITTLE GIANT 36" x 52" Perforated Steel Deck (RDP-3652-3)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round (01-05-048-00130)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal. (01-05-048-00121)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal., Height: 9-1/4" (01-05-048-00119)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 3.5 gal., Height: 9-11/16" (01-19-048-00057)
- PIPELINE PACKAGING PP Tub, White, 85 oz. (07-16-081-00028)
- Pipeline Packaging Storage Pails & Buckets