Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, PP, Black, 38.5 oz.
Mfr # 01-16-048-00066
Zoro # G1159199
product price: $1.65
/ea
Sold in multiples of 2585 for $4,265.25
Item requires special delivery charges. A $0.04 per item surcharge will be applied.
$4,265.25
Free 30-Day Returns
Key Features
- Capacity 38.5 oz.
- Color Black
- Shape Round
- Diameter 5.44"
- Height 3.913"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-16-048-00066
- Zoro # G1159199
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 5.44" |
Height | 3.913" |
Details
Item | Pail with Vapor Lok |
Capacity | 38.5 oz. |
Color | Black |
Shape | Round |
Material | polypropylene |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Plastic |
Nestable | Yes |
Description
Open Head Pail,PP,Black,38.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- ZORO SELECT Shelf Post, 54"H x 1"W, Steel (45VY06)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- PIG Carbon Pillow for PIG Pour-Through Oily Water Filter 30" L x 28" W x 3" H, 3PK (FLT612)
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5.3 gal., Shape: Round (01-19-079-00295)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-13/16" (01-05-048-00094)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Height: 7-5/8" (01-05-048-00074)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Diameter: 8" (01-05-048-00087)
- PIPELINE PACKAGING Screw-top Lids (52840)
- PIPELINE PACKAGING HDPE Tub, White, 1 gal. (07-05-081-00002)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572000WHT)
- Pipeline Packaging Storage Pails & Buckets