Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6"
Mfr # 01-05-048-00145
Zoro # G1158995
product price: $8.79
/ea
Sold in multiples of 132 for $1,160.28
Item requires special delivery charges. A $0.76 per item surcharge will be applied.
$1,160.28
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color Yellow
- Shape Round
- Diameter 12.3"
- Height 14.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00145
- Zoro # G1158995
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 12.3" |
Height | 14.6" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | Yellow |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 12 ga. Galvanized Steel with HDPE Grip, HDPE Plastic |
Nestable | Yes |
Standards | NMF Certification |
Description
Open Head Pail,HDPE,Yellow,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, SS Body (08916)
- QUANTUM STORAGE SYSTEMS Modular Stacking BasketĀ (2036BC)
- AZAR DISPLAYS 5"H Clear Acrylic Deluxe Riser Display (515365)
- WESTWARD Compartment Box with 9 compartments, Plastic, 2 7/32 in H x 13-1/2 in W (2HFR6)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6 gal., Diameter: 11-29/32" (01-05-048-00173)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Diameter: 8" (01-05-048-00087)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 5 gal., Standards: UN Rated (01-19-048-00186)
- BEHRENS 8 Quart Galvanized Steel Utility Pail (1208GS)
- Pipeline Packaging Storage Pails & Buckets