Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16"
Mfr # 01-05-048-00064
Zoro # G1158709
product price: $12.59
/ea
Sold in multiples of 108 for $1,359.72
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$1,359.72
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Shape Round
- Diameter 11-29/32"
- Height 14-9/16"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00064
- Zoro # G1158709
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 14-9/16" |
Details
Item | Pail with CWL |
Capacity | 5 gal. |
Color | Yellow |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
Nestable | Yes |
Description
Open Head Pail,HDPE,Yellow,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615BK)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Sand (BS1-121812-3SD)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 5 Shelves, Wood Deck, Gray (B2297547)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. (01-05-048-00059)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-7/16" (01-05-048-00156)
- BASCO Steel Pail, Open Head, Lug Cover, 5 Gall (176171)
- Pipeline Packaging Storage Pails & Buckets