Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 5.3 gal.
Mfr # 01-05-048-00138
Zoro # G1158970
product price: $17.69
/ea
Sold in multiples of 144 for $2,547.36
Item requires special delivery charges. A $0.69 per item surcharge will be applied.
$2,547.36
Free 30-Day Returns
Key Features
- Capacity 5.3 gal.
- Color White
- Shape Rectangle
- Length 11-15/16"
- Width 9-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00138
- Zoro # G1158970
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 11-15/16" |
Width | 9-7/8" |
Height | 14-5/8" |
Details
Item | Pail |
Capacity | 5.3 gal. |
Color | White |
Shape | Rectangle |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. ESDH/ESDR |
Used For | Dry Products |
Nestable | Yes |
Standards | FDA Approved |
Description
Open Head Pail,HDPE,White,5.3 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Diversion Book Safe, 0.05 cu ft, 2.45 lb, Privacy Key Lock (AX11682)
- 80/20 Double Anchor T-Nut M5 Short 10 S (3903)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Red, 11 5/8 in L (30120REDBLANK)
- TARPS NOW Debris Netting Clips 100 Quantity (TADNC100)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16" (01-05-048-00062)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- PIPELINE PACKAGING Tote w/Red 6" Cap, Fittings, Nat, 275 gal. (06-05-080-00004)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 7 gal. (01-19-048-00227)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- BASCO Plastic Container, 6.5 gal. (EZ-E659)
- Pipeline Packaging Storage Pails & Buckets