Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 5 gal., Height: 14.6"
Mfr # 01-05-048-00055
Zoro # G1158575
product price: $9.19
/ea
Sold in multiples of 120 for $1,102.80
Item requires special delivery charges. A $0.83 per item surcharge will be applied.
$1,102.80
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color White
- Shape Round
- Diameter 12.4"
- Height 14.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00055
- Zoro # G1158575
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 12.4" |
Height | 14.6" |
Details
Item | Pail with CWL |
Capacity | 5 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Metal |
UN Rating Solid | Y27/S |
UN Rating Liquid | Y1.5/30 |
Nestable | Yes |
Standards | UN Rated |
Description
Open Head Pail,HDPE,White,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- 80/20 Push In Fastener Red, 15 S (3274RED)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 74"H, 4 Shelves, Chrome (2HGL3)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-7/16" (01-05-048-00156)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Height: 10-1/2" (01-05-048-00133)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 5 gal., Handle Material: 9 ga. Wire Handle with Plastic Grip (01-19-048-00191)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6" (01-05-048-00145)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 5 gal., Standards: UN Rated (01-19-048-00186)
- Pipeline Packaging Storage Pails & Buckets