Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 4.25 gal.
Mfr # 01-05-048-00136
Zoro # G1158900
Sold in multiples of 144 for $1,913.76
Item requires special delivery charges. A $0.69 per item surcharge will be applied.
$1,913.76
Free 30-Day Returns
Key Features
- Capacity 4.25 gal.
- Color White
- Shape Round
- Diameter 11-29/32"
- Height 12-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00136
- Zoro # G1158900
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 12-1/16" |
Details
Item | Pail |
Capacity | 4.25 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Nestable | Yes |
Description
Open Head Pail,HDPE,White,4.25 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Pegboard, Classic Blue, 36" H, Steel, 18" W (50002BL)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELMG)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/2 In, PK5 (5TPJ2)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Handle Material: Metal (01-05-048-00154)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572024CLR)
- Pipeline Packaging Storage Pails & Buckets