Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 3.5 gal., Height: 10-7/8"
Mfr # 01-05-048-00134
Zoro # G1159065
product price: $13.39
/ea
Sold in multiples of 144 for $1,928.16
Item requires special delivery charges. A $0.69 per item surcharge will be applied.
$1,928.16
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Color White
- Shape Round
- Diameter 11-7/8"
- Height 10-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00134
- Zoro # G1159065
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-7/8" |
Height | 10-7/8" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. LTGZ |
Used For | Dry Products, Liquid Products |
UN Rating Solid | Y25/S |
Nestable | Yes |
Standards | FDA Approved, UN Rated |
Description
Open Head Pail,HDPE,White,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-1836-2-95)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK4 (2MRV3)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 5 gal., Standards: UN Rated (01-19-048-00186)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 7 gal. (01-05-048-00223)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Width: 5-7/8" (01-05-048-00068)
- ZORO SELECT Pail, Screw Top, Round, 2.5 gal, HDPE, White (51912)
- Pipeline Packaging Storage Pails & Buckets