Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 3.5 gal., Height: 10-13/16"
Mfr # 01-05-048-00094
Zoro # G1158830
product price: $10.79
/ea
Sold in multiples of 288 for $3,107.52
Item requires special delivery charges. A $0.35 per item surcharge will be applied.
$3,107.52
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Color White
- Shape Rectangle
- Length 12"
- Width 9-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00094
- Zoro # G1158830
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 12" |
Width | 9-15/16" |
Height | 10-13/16" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | White |
Shape | Rectangle |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. E4DR |
Used For | Dry Products |
Handle Material | Plastic |
Nestable | Yes |
Standards | FDA Approved |
Description
Open Head Pail,HDPE,White,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Chrome (1APA1)
- EAGLE GROUP Open, Loop Hangers, electropolished (OLH-EP)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, Yellow, 23 7/8 in L (QUS950YL)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod Shelf Insert for Custom Closet Systems (CVRI-7-CR)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 3.5 gal. (01-19-048-00175)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.7/100 (01-19-079-00291)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5.3 gal. (01-05-048-00138)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round (01-05-048-00130)
- BEHRENS 1.5 Gallon Round Mini Tub (103LFT)
- Pipeline Packaging Storage Pails & Buckets