Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2"
Mfr # 01-05-048-00131
Zoro # G1158943
product price: $10.15
/ea
Sold in multiples of 156 for $1,583.40
Item requires special delivery charges. A $0.64 per item surcharge will be applied.
$1,583.40
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Color White
- Shape Round
- Diameter 11-29/32"
- Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00131
- Zoro # G1158943
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 10-1/2" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
UN Rating Solid | Y43.8 |
UN Rating Liquid | Y1.5/30 |
Nestable | Yes |
Standards | UN Rated |
Description
Open Head Pail,HDPE,White,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18x36 Rolling Prep Table with Stainless Steel Top (AMG WT-1836-WHEELS)
- VESTIL Steel Sealer Tool, 5/8-3/4 Strapping (PKG-SS-LG)
- DURHAM MFG polypropylene Bin Divider, Black, 15 in L, 6-3/4 in H, 6 PK (PB30176-08)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-1795)
- PIPELINE PACKAGING Open Head Pail, PP, Black, 38.5 oz. (01-16-048-00066)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Diameter: 8" (01-05-048-00087)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 7 gal. (01-05-048-00223)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal. (01-05-048-00121)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. (01-19-048-00148)
- QORPAK Liner, 5 gal., PK100 (PLA-03187)
- Pipeline Packaging Storage Pails & Buckets